A1008NF - HOFFMAN ENCLOSURES INC - Clamp | Anixter
A1008NF | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A1008NF | Clamp Cover, Type 4

  • Manufacturer # A1008NF
  • Anixter #438255
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items