A10108GSC - HOFFMAN ENCLOSURES INC - | Anixter
A10108GSC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A10108GSC | Screw-Cover Gasketed, Type 3

  • Manufacturer # A10108GSC
  • Anixter #445775
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3
Description

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Features
  • Industrial Corrosion Inhibitors
  • Electric Heater
  • Grounding Device
  • Mounting Bracket Kit
  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box
  • Cover has galvanized finish. Body finish is ANSI 61 gray polyester powder inside and out over plated steel.
Specifications
  • 14 or 12 gauge G-90 grade galvanized steel bodies
  • 12 or 10 gauge G-90 grade galvanized steel covers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items