A10R104NK - HOFFMAN ENCLOSURES INC - | Anixter
A10R104NK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A10R104NK | Screw-Cover, Type 3R, 10"Hx10"Wx4"D

  • Manufacturer # A10R104NK
  • Anixter #446099
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Features
  • Drip shield top and seam-free sides, front and back
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • ANSI 61 gray polyester powder paint finish inside and out over pretreated surfaces.
Specifications
  • 16, 14 or 12 gauge galvanized steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items