A10R108GVNK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A10R108GVNK | Type 3R Enclosure, Screw Cover, 10.00" H X 10.00" W X 8.00" D

  • Manufacturer # A10R108GVNK
  • Anixter #445759
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Use this enclosure as a wiring or junction box to protect controls in outdoor applications requiring galvanized steel.

Features
  • Industrial Corrosion Inhibitors
  • Drip-shield top and seam-free sides, front and back
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Door handles on larger sides
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing
  • Unpainted galvanized steel
Specifications
  • 16 or 14 gauge galvanized steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items