A110-30-11-51 - ABB - Contactor - A110, 3 | Anixter
A110-30-11-51 | ABB

ABB | A110-30-11-51 | Contactor - A110, 3 Pole 480 V AC Coil 1NO/1NC Aux Cont Non-Rev 160A

  • Manufacturer # A110-30-11-51
  • Anixter #530636
Type: CONTACTORS
Features
  • The A series 3-pole contactors are of the block type design
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 400 - 415 V AC At 50 Hz, 480 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 40 kW At 1000 V, 30 kW At 220/230/240 V, 55 kW At 380/400 V, 59 kW At 415/440/500 V, 75 kW At 690 V
  • Connection: Screwerminal
  • Size: 102 mm Width X 148 mm Height X 123.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Maximum Breaking Capacity: 800 A At 690 V, 1160 A At 440 V
  • Motorating: 75 hp At 480 V
  • Tightening Torque: 53 in-lb
  • Wire Size: 6 - 2/0 AWG (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 1000 V
  • Endurance: Mechanical: 10 Million Cycles
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storagemperature: -40 To 70 deg C
  • Number Of Poles: 3
  • Enclosure: IP10
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Impulse Withstand Voltage: 8 kV
  • Operating Current: 160 A At 40 deg C, 145 A At 55 deg C, 130 A At 70 deg C
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items