A110-30-11-80 - ABB - AC Nonreversing IEC | Anixter
A110-30-11-80 | ABB

ABB | A110-30-11-80 | AC Nonreversing IEC Contactors 3-P N/O, 240 V AC Coil, 110A Aux Cont: 1NO/1NC

  • Manufacturer # A110-30-11-80
  • Anixter #517761
Rating: IP20
Type: CONTACTORS
Description

A non-reversing, 3-pole, for applications up to 300 hp, 250 kW, AC operated coils, 1 NO and 1 NC auxiliary contacts, 110A

Features
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 00 - 3
  • CE mark
  • Compact space saving design
  • Standard auxiliary contact configurations: A9 - A40 1 NO or 1 NC and A50 - A110 1 NO & 1 NC
  • Contactor sizes A50 - 0 can be supplied without auxiliaries
  • Additional auxiliary contact blocks are available
  • D.C. ratings & D.C. control operation available
  • Fast, snap-on DIN rail mounting
  • Double break contact design
  • Snap-on front mounted accessories include mechanical ch, pneumatic timer, and 1 & 4 pole auxiliary contact blocks
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • Easy coil change
  • Captive terminal screws
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • Touch safesign: All connection terminals are protected against accidental touch
  • Terminals supplied open for ease of wiring
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • Screwdriver guide holes
Applications

A Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC.

Specifications
  • Coil Voltage: 220 - 230 V AC At 50 Hz, 230 - 240 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 40 kW At 1000 V, 30 kW At 220/230/240 V, 55 kW At 380/400 V, 59 kW At 415/440/500 V, 75 kW At 690 V
  • Connection:crew Terminal
  • Size: 102 mm Width X 148 mm Height X 123.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Motor Rating: 75 hp At 480 V
  • Maximum Breaking Capacity: 80A At 690 V, 1160 A At 440 V
  • Tightening Torque: 53 in-lb
  • Voltage Rating: 1000 V
  • Endurance: Mechanical: 10 Million Cycles
  • Wire Size: 6 - 2/0 AWG (Main), 18 - 14 AWG (Auxiliary)
  • Enclosure: IP10
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSApulse Withstand Voltage: 8 kV
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -40 To 70 deg C
  • Number Of Poles: 3
  • Operating Current: 160 A At 40 deg C, 145 A At 55 deg C, 130 A At 70 deg C
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items