A110-30-11-84 - ABB - A110, 3-P Contactor, | Anixter
A110-30-11-84 | ABB

ABB | A110-30-11-84 | A110, 3-P Contactor, 110/50, 120/60

  • Manufacturer # A110-30-11-84
  • Anixter #498918
Type: CONTACTORS
Features
  • The A series 3-pole contactors are of the block type design
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 110 - 120 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 40 kW At 1000 V, 30 kW At 220/230/240 V, 55 kW At 380/400 V, 59 kW At 415/440/500 V, 75 kW At 690 V
  • Connection: Screwerminal
  • Size: 102 mm Width X 148 mm Height X 123.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Motor Rating: 75 hp At 480 V
  • Maximum Breaking Capacity: 800 A At90 V, 1160 A At 440 V
  • Tightening Torque: 53 in-lb
  • Wire Size: 6 - 2/0 AWG (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 1000 V
  • Endurance: Mechanical: 10 Million Cycles
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Impulse Withstand Voe: 8 kV
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -40 To 70 deg C
  • Number Of Poles: 3
  • Operating Current: 160 A At 40 deg C, 145 A At 55 deg C, 130 A At 70 deg C
  • Enclosure: IP10
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items