A12106CHNFSS6 - HOFFMAN ENCLOSURES INC - | Anixter
A12106CHNFSS6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A12106CHNFSS6 | Junction Box, Type 4x, Continuous-Hinge Cover with Clamps, Stainless Steel type 316L, 12" H x 10" W x 6" D

  • Manufacturer # A12106CHNFSS6
  • Anixter #438258
Cover Type: HINGED
Material: STEEL (STAINLESS)
Nema Rating: TYPE 12
Description

Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items