A121296RT - HOFFMAN ENCLOSURES INC - Wiring | Anixter
A121296RT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A121296RT | Wiring Trough, 12X12X96, NEMA Type 3R, Steel

  • Manufacturer # A121296RT
  • Anixter #446678
Components: STRAIGHT SECTION
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items