A1212CH - HOFFMAN ENCLOSURES INC - | Anixter
A1212CH | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A1212CH | Continuous Hinge with Clamps, Type 12

  • Manufacturer # A1212CH
  • Anixter #437651
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 12
Description

This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Features
  • Clamp Kits
  • Fast-Operating Clamp-Cover Junction Box Clamp
  • Lock Kit for Clamp Cover Junction Boxes
  • Panels for Junction Boxes
  • Junction Box and Wall-Mount Enclosure Swing Out Panel Kit
  • ANSI 61 gray polyester powder paint inside and out
Specifications
  • 16 gauge or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • External screw clamps are quick and easy to operate
  • Bonding provision on door
  • External wall-mounting brackets
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal
  • block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items