A12R-30-10-84 - ABB - Reversing Contactor, | Anixter
A12R-30-10-84 | ABB

ABB | A12R-30-10-84 | Reversing Contactor, 3-P NO 120 V AC, AC3=11A 1NO Aux Contact

  • Manufacturer # A12R-30-10-84
  • Anixter #507409
Type: CONTACTORS
Description

Reversing contactors are designed for reversing type starter applications. The complete assembly consists of two mechanically and electrically interlocked contactors mounted.

Specifications
  • Coil Voltage: 110 - 120 V AC At 60 Hz
  • Contact Configuration: 1 NO (Auxiliary)
  • Phase: 3 PH
  • Number Of Poles: 3
  • Operating Current: 30 A
  • Wire Size: Main Conductors/Auxiliary Conductors: Rigid: (1) 1 - 4 mm2 Solid, (2) 1 - 4 mm2 Stranded, Flexible: (1 Or 0.75 - 2.5 mm2
  • Maximum Breaking Capacity: 90 A At 690 V, 250 A At 440 V
  • Motor Rating: 3 hp At 208 V, 3 hp At 240 V, 7.5 hp At 480 V, 10 hp At 575/600 V
Tech. Info & Standards

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items