A145-30-11-51 - ABB - Contactors - A145, 3 | Anixter
A145-30-11-51 | ABB

ABB | A145-30-11-51 | Contactors - A145, 3 Pole, 480 V AC Coil 1NO/1NC Aux Cont Non-Rev 230A

  • Manufacturer # A145-30-11-51
  • Anixter #530637
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Specifications
  • Coil Voltage: 400 - 415 V AC At 50 Hz, 480 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 45 kW At 220/230/240 V, 75 kW At 380/400/415/440 V, 90 kW At 500 V, 110 kW At 690 V
  • Connection: Screw Terminal
  • Size:1.5 mm Width X 196 mm Height X 160 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To 70 deg C
  • Motor Rating: 100 hp At 480 V
  • Tightening Torque: 160 in-lb
  • Maximum Breaking Capacity: 1200 A At 690 V, 1500 A At 440 V
  • Voltage Rating: 1000 V
  • Endurance: Mechanical: 5 Million Cycles
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Number Of Poles: 3
  • Impulse Witd Voltage: 8 kV
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -40 To 70 deg C
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Operating Current: 250 A At 40 deg C, 230 A At 55 deg C, 180 A At 70deg C
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items