A16-40-00-80 - ABB - AC Nonreversing IEC | Anixter
A16-40-00-80 | ABB

ABB | A16-40-00-80 | AC Nonreversing IEC Contactors 4-P N/O, 240 V AC Coil, 30A

  • Manufacturer # A16-40-00-80
  • Anixter #517762
Rating: IP20
Type: CONTACTORS
Description

A 4-pole contactor for resistive & slightly inductive applications up to 125 A, AC or DC control, 30A

Features
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 00 - 3
  • CE mark
  • Compact space saving design
  • Standard auxiliary contact configurations: A9 - A40 1 NO or 1 NC and A50 - A110 1 NO & 1 NC
  • Contactor sizes A50 - 0 can be supplied without auxiliaries
  • Additional auxiliary contact blocks are available
  • D.C. ratings & D.C. control operation available
  • Fast, snap-on DIN rail mounting
  • Double break contact design
  • Snap-on front mounted accessories include mechanical ch, pneumatic timer, and 1 & 4 pole auxiliary contact blocks
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • Easy coil change
  • Captive terminal screws
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • Touch safesign: All connection terminals are protected against accidental touch
  • Terminals supplied open for ease of wiring
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • Screwdriver guide holes
Applications

For Controlling Non-Inductive Or Slightly Inductive Loads (I.E. Resistance Furnaces) And Generally For Controlling Power Circuits Up To 690V AC And 440 V DC; For Contactors Can Also Be For Many Other Applications Such Lighting. A Line contactors are ma inly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC.

Specifications
  • Coil Voltage: 220 - 230 V AC At 50 Hz, 230 - 240 V AC At 60 Hz
  • Contact Configuration: 4 NO (Main)
  • Wattage: 4 kW At 220/230/240 V, 7.5 kW At 380/400 V, 9 kW At 415/440/500/690 V
  • Connection: Screw Terminal
  • Size: 44 mm Width X 74 mm Height X 74 mm Depthperating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
Tech. Info & Standards

UL Listed, CSA, CE, BV, CCC, DNV, GL, GOST, LR, RINA, RMRS Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items