A16148CHSCFG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A16148CHSCFG | Continuous Hinge, Type 4X

  • Manufacturer # A16148CHSCFG
  • Anixter #437718
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4X
Description

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items