A1614CHFL - HOFFMAN ENCLOSURES INC - | Anixter
A1614CHFL | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A1614CHFL | Hinged-Cover Junction Box, Continuous Hinge with Quarter-Turn Fast Latch, Type 4, 16" H x 14" W x 6" D, Steel, Gray

  • Manufacturer # A1614CHFL
  • Anixter #438273
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items