A1614CHQR | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A1614CHQR | Panels for WiFi Cabinets and Small Wall-Mount Enclosures

  • Manufacturer # A1614CHQR
  • Anixter #488287
Description

Steel panels are 14 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Alumin um panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items