A161608LP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A161608LP | Continuous Hinge with Clamps, Type 12

  • Manufacturer # A161608LP
  • Anixter #442377
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 12
Description

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items