A163010RT-84 - ABB - A16, 3-P Contactor, Rt | Anixter
A163010RT-84 | ABB

ABB | A163010RT-84 | A16, 3-P Contactor, Rt

  • Manufacturer # A163010RT-84
  • Anixter #532768
Type: CONTACTORS
Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 120 V AC At 60 Hz
  • Contact Configuration: 1 NO (Auxiliary)
  • Phase: 3 PH
  • Connection: Ring Tongue Terminal
Tech. Info & Standards

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items