A16C3P1-84C10 - ABB - A16 3-pole | Anixter
A16C3P1-84C10 | ABB

ABB | A16C3P1-84C10 | A16 3-pole electrically held contactor, N1,120V,1NO

  • Manufacturer # A16C3P1-84C10
  • Anixter #489944
Rating: IP20
Type: CONTACTORS
Features
  • Maximum operating voltage of 600 V AC 60 Hz
  • Includes 3, 4, 8 or 12 pole versions, other versions on request
  • Electrically or mechanically held contactors
  • IP 20 protection for connection terminals
  • Can be mounted onto a mounting plate or a 35 X 7.5mm DIrail
  • UL/CSA Approved
Applications

The A-line contactor range has the same design from 9A to 1050A (AC3 duty) motor loads and is developed for a broad range of DC and other AC applications. This makes it easier to match your needs with fewer components.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items