A16H16ALP - HOFFMAN ENCLOSURES INC - | Anixter
A16H16ALP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A16H16ALP | Continuous Hinge Wall-Mount Enclosure with Clamps, Type 4, 16" H x 16" W x 6" D

  • Manufacturer # A16H16ALP
  • Anixter #478721
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

Wall-Mount Type 4 Enclosure

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items