A16N0-30-10-84 - ABB - A16 Contactor, 3-P | Anixter
A16N0-30-10-84 | ABB

ABB | A16N0-30-10-84 | A16 Contactor, 3-P N/O, 120 V AC, NEMA 0, 16 A

  • Manufacturer # A16N0-30-10-84
  • Anixter #524547
Type: CONTACTORS
Specifications
  • Coil Voltage: 120 V AC At 60 Hz
  • Contact Configuration: 1 NO (Auxiliary)
  • Phase: 3 PH
Tech. Info & Standards

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items