A16P12PP - HOFFMAN ENCLOSURES INC - | Anixter
A16P12PP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A16P12PP | Perforated panel for use in Medium Type 3R Hinged-Cover panel enclosures, 13.00" x 9.00"

  • Manufacturer # A16P12PP
  • Anixter #496288
Cover Type: HINGED
Nema Rating: TYPE 3R
Description

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Features
  • Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items