A185-30-11-84 - ABB - AC Nonreversing IEC | Anixter
A185-30-11-84 | ABB

ABB | A185-30-11-84 | AC Nonreversing IEC Contactors 3-P N/O, 120 V AC Coil, 156A Aux Cont: 1NO/1NC

  • Manufacturer # A185-30-11-84
  • Anixter #517764
Rating: IP20
Type: CONTACTORS
Description

A non-reversing, 3-pole, for applications up to 300 hp, 250 kW, AC operated coils, 1 NO and 1 NC auxiliary contacts, 185A

Features
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 00 - 3
  • CE mark
  • Compact space saving design
  • Standard auxiliary contact configurations: A9 - A40 1 NO or 1 NC and A50 - A110 1 NO & 1 NC
  • Contactor sizes A50 - 0 can be supplied without auxiliaries
  • Additional auxiliary contact blocks are available
  • D.C. ratings & D.C. control operation available
  • Fast, snap-on DIN rail mounting
  • Double break contact design
  • Snap-on front mounted accessories include mechanical ch, pneumatic timer, and 1 & 4 pole auxiliary contact blocks
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • Easy coil change
  • Captive terminal screws
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • Touch safesign: All connection terminals are protected against accidental touch
  • Terminals supplied open for ease of wiring
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • Screwdriver guide holes
Applications

A Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC.

Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 110 - 120 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 55 kW At 220/230/240 V, 90 kW At, 380/400/415/440 V, 110 kW At 500 V, 132 kW At 690 V
  • Connection: Screw Terminal
  • Siz111.5 mm Width X 196 mm Height X 160 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Maximum Breaking Capacity: 1600 A At 690 V, 2000 A At 440 V
  • Tightening Torque: 160 in-lb
  • Motor Rating: 125 hp At 480 V
  • Endurance: Mechanical: 5 Million Cycles
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 1000 V
  • Environmental Conditions: Mam Operating Altitude Permissible: 3000 m, Storage: -40 To +70 deg C
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Impulse Withstand Voltage: 8 kV
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Number Of Poles: 3
  • Operating Curre 275 A At 40 deg C, 250 A At 55 deg C, 180 A At 70 deg C
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items