A18R1810HCR - HOFFMAN ENCLOSURES INC - | Anixter
A18R1810HCR | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A18R1810HCR | Hinge-Cover, Medium, Type 3R

  • Manufacturer # A18R1810HCR
  • Anixter #457642
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items