A201608LP - HOFFMAN ENCLOSURES INC - | Anixter
A201608LP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A201608LP | Continuous hinge with clamps, type 12 wall-mount enclosure, 20.00 x 16.00 x 8.00

  • Manufacturer # A201608LP
  • Anixter #493027
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 12
Features
  • Enclosure bodies are 14 or 16 gauge steel. Doors are 14 gauge steel
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external return flanges around all sides of enclosure opening
  • Screw-down door clamps
  • Removable heavy-gauge continuous hinge pin
  • Hasp and staple for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door
Applications

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items