A20H1608SS6LP - HOFFMAN ENCLOSURES INC - | Anixter
A20H1608SS6LP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A20H1608SS6LP | Wall-Mount Enclosure, Type 4x, Continuous-Hinge Cover with Clamps, Stainless Steel type 316L, 20" H x 16" W x 8" D

  • Manufacturer # A20H1608SS6LP
  • Anixter #459927
Cover Type: HINGED
Material: STEEL (STAINLESS)
Nema Rating: TYPE 4X
Description

For use in washdown and other corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Features
  • 14 gauge Type 304 or Type 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door ved by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on or; grounding stud on body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items