A210-30-11-84 - ABB - AC Non-Rev Contactor, | Anixter
A210-30-11-84 | ABB

ABB | A210-30-11-84 | AC Non-Rev Contactor, IEC 3 NO, 120 V AC Coil, 1NO; 1NC AC1=300A A Series

  • Manufacturer # A210-30-11-84
  • Anixter #527430
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 690 V

Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 110 - 120 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 59 kW At 220/230/240 V, 110 kW At 380/400/415/440 V, 132 kW At 500 V, 160 kW At 690 V
  • Connection: Screw Terminal
  • Siz140 mm Width X 227 mm Height X 180.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -25 To +70 deg C
  • Tightening Torque: 240 in-lb
  • Motor Rating: 150 hp At 480 V
  • Maximum Breaking Cacity: 2000 A At 690 V, 2300 A At 440 V
  • Voltage Rating: 690 V
  • Endurance: Mechanical: 5 Million Cycles
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Operating Current: 350 A At 40 deg C, 300 A At 55 deg C, 240 A At 70 deg C
  • Insulation Vage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Impulse Withstand Voltage: 8 kV
  • Number Of Poles: 3
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -40 70 deg C
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items