A26-40-00-84 - ABB - Lightning contactor | Anixter
A26-40-00-84 | ABB

ABB | A26-40-00-84 | Lightning contactor electronically and mechanically held, 4 poles

  • Manufacturer # A26-40-00-84
  • Anixter #517767
Rating: IP20
Type: CONTACTORS
Description

A26 4-pole contactors are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...) and generally for controlling power circuits up to 690 V AC and 440 V DC.

Features
  • CE mark
  • Compact space saving design
  • Standard auxiliary contact configurations: A9 - A40 1 NO or 1 NC and A50 - A110 1 NO & 1 NC
  • Additional auxiliary contact blocks are available
  • Panel mounting with screws or fast, snap-on DIN rail mounting
  • Silver al double break contact design
  • Snap-on front mounted accessories include mechanical latch, pneumatic timer, and 1 & 4 pole auxiliary contact blocks
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • Easy coil change
  • Captive termil screws
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • Touch safe design: All connection terminals are protected against accidental touch
  • Terminals supplied open for ease of wiring
  • Operates over an extended voltage range of 85% to 11 of rated control voltage
  • Screwdriver guide holes
Applications

For Controlling Non-Inductive Or Slightly Inductive Loads (I.E. Resistance Furnaces) And Generally For Controlling Power Circuits Up To 690V AC And 440 V DC; For Contactors Can Also Be For Many Other Applications Such Lighting. Lighting contactors can be used to control a variety of lighting loads including:
? Tungsten filament lighting loads (incandescent), iodine lamps, quartz-iodine and infrared lamps
? Electric discharge lighting loads (ballast), high intensity discharge (HID), mercury vapor, metal halide and high pressure sodium and fluorescent lamps

Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 110 - 120 V AC At 60 Hz
  • Contact Configuration: 4 NO (Main)
  • Wattage: 6.5 kW At 220/230/240 V, 11 kW At 380/400/415 V, 15 kW At 440/500/690 V
  • Connection: Screw Terminal
  • Size: 54 mm Width X 90 mm Height X 93.6 mm Depth
  • rating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
Tech. Info & Standards

CSA, CE, BV, DNV, GL, LR, RINA Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items