A260-30-11-51 - ABB - Contactor - A260, 3 | Anixter
A260-30-11-51 | ABB

ABB | A260-30-11-51 | Contactor - A260, 3 Pole, 480 V AC Coil 1NO/1NC Aux Cont Non-Rev 400A

  • Manufacturer # A260-30-11-51
  • Anixter #530644
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 690 V

Specifications
  • Coil Voltage: 400 - 415 V AC At 50 Hz, 480 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 80 kW At 220/230/240 V, 140 kW At 380/400/415/440 V, 180 kW At 500 V, 200 kW At 690 V
  • Connection: Screw Terminal
  • Siz140 mm Width X 227 mm Height X 180.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Tightening Torque: 240 in-lb
  • Motor Rating: 200 hp At 480 V
  • Maximum Breaking Capacity: 2400 A At 690 V, 2600 A At 440 V
  • Endurance: Mechanical: 5 Million Cycles
  • Voltage Rating: 690 V
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Environmental Conditions: Max Operating Altitude Permissible: 3000 m, Storage Temperature: -40 To 80 deg C
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
  • Operating Current: 400 A At 40 deg C, 350 A At 55 deg C, 290 A At 70 deg C
  • Enclosure: IP00 (Main Terminals), IP20 Coil Terminals)
  • Impulse Withstand Voltage: 8 kV
  • Number Of Poles: 3
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items