A300-30-11-51 - ABB - Contactor - A300, 3 | Anixter
A300-30-11-51 | ABB

ABB | A300-30-11-51 | Contactor - A300, 3 Pole 480 V AC Coil 1NO/1NC Aux Cont Non-Rev 500A

  • Manufacturer # A300-30-11-51
  • Anixter #530649
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 690 V

Specifications
  • Coil Voltage: 400 - 415 V AC At 50 Hz, 480 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 90 kW At 220/230/240 V, 160 kW At 380/400/415/440 V, 200 kW At 500 V, 250 kW At 690 V
  • Connection: Screw Terminal
  • Siz140 mm Width X 227 mm Height X 180.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To 70 deg C
  • Tightening Torque: 240 in-lb
  • Motor Rating: 250 hp At 480 V
  • Maximum Breaking Capacity: 2500 A At 690 V, 3000 A At 440 V
  • Endurance: Mechanical: 5 Million Cycles
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Voltage Rating: 690 V
  • Insulation Voltage: 1000 V (IE947-4-1), 600 V (UL/CSA)
  • Operating Current: 500 A At 40 deg C, 400 A At 55 deg C, 325 A At 70 deg C
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Number Of Poles: 3
  • Impulse Withstand Voltage: 8 kV
  • Environmental Conditions: Maximum Operatinltitude Permissible: 3000 m, Storage Temperature: -40 To 70 deg C
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items