A300-30-11-84 - ABB - A300 Contactor, 1NC | Anixter
A300-30-11-84 | ABB

ABB | A300-30-11-84 | A300 Contactor, 1NC 1NO Aux, Con 3-P N/O, 120 V AC, AC1 = 400 A

  • Manufacturer # A300-30-11-84
  • Anixter #524550
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 690 V

Specifications
  • Coil Voltage: 110 V AC At 50 Hz, 110 - 120 V AC At 60 Hz
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 90 kW At 220/230/240 V, 160 kW At 380/400/415/440 V, 200 kW At 500 V, 250 kW At 690 V
  • Connection: Screw Terminal
  • Siz140 mm Width X 227 mm Height X 180.5 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To 70 deg C
  • Motor Rating: 250 hp At 480 V
  • Tightening Torque: 240 in-lb
  • Maximum Breaking Capacity: 2500 A At 690 V, 3000 A At 440 V
  • Voltage Rating: 690 V
  • Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
  • Endurance: Mechanical: 5 Million Cycles
  • Enclosure: IP00 (Main TerminalIP20 (Coil Terminals)
  • Impulse Withstand Voltage: 8 kV
  • Number Of Poles: 3
  • Operating Current: 500 A At 40 deg C, 400 A At 55 deg C, 325 A At 70 deg C
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -40 To deg C
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
Tech. Info & Standards

CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items