A303012CTCJ | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A303012CTCJ | Current transformer enclosure

  • Manufacturer # A303012CTCJ
  • Anixter #445737
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

CT Cabinet/Screw Cvr, Ft Mt Panel

Features
  • Cover with handles and captivated screws
  • 12 gauge plated mounting panel
  • Panel studs allow for either vertical or horizontal panel mounting
  • ANSI 61 gray polyester powder paint finish inside and out over pretreated surfaces.
Specifications
  • 14 gauge galvanized steel enclosure body and cover
  • Enclosure bottom of 16 gauge galvanized steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items