A30N308LP - HOFFMAN ENCLOSURES INC - | Anixter
A30N308LP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A30N308LP | Hinged-Cover with Recessed Handle, Type 1

  • Manufacturer # A30N308LP
  • Anixter #473314
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items