A363611CT - HOFFMAN ENCLOSURES INC - Current | Anixter
A363611CT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A363611CT | Current Transformer, Screw Cover, Type 3R

  • Manufacturer # A363611CT
  • Anixter #445742
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, tr ansformer, relay or terminal assemblies.

Features
  • Industrial Corrosion Inhibitors
  • Grounding Device
  • Touch-Up Paint
  • Dripshield top and seam-free sides, front and back
  • Slip-on removable cover fastened with captivated plated steel screws along bottom edge
  • Mounting studs on enclosure body
  • Mounting holes on back of enclosure
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • ANSI 61 gray polyester powder paint finish inside and out over plated surfaces.
Specifications
  • 16, 14 or 12 gauge steel or plated steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items