A404014CTDP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A404014CTDP | Hinged Double-Door with Three-Point Latch and Wood Panel

  • Manufacturer # A404014CTDP
  • Anixter #445746
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Features
  • Drip-shield top and seam-free sides, front and back
  • Welded-in collar studs supply provisions for mounting panel
  • Provision for padlocking
  • Ground lug on body
  • Mounting holes on back of enclosure
  • No gasketing or knockouts
Applications

These cabinets are available in a variety of sizes, models and instrument current transformer mounting methods to fit a wide range of applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items