A483011HCT - HOFFMAN ENCLOSURES INC - | Anixter
A483011HCT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A483011HCT | Current Transformer, Hinged Cover, Type 3R

  • Manufacturer # A483011HCT
  • Anixter #445749
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, tr ansformer, relay or terminal assemblies.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items