A484812WFLP - HOFFMAN ENCLOSURES INC - | Anixter
A484812WFLP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A484812WFLP | Continuous Hinge Two-Door Wall-Mount Enclosure with Handle, Type 12, 48" H x 48" W x 12" D

  • Manufacturer # A484812WFLP
  • Anixter #477262
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 12
Description

Two Door Wall-MtgType 12 Encl.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items