A48H3616GQRLP - HOFFMAN ENCLOSURES INC - | Anixter
A48H3616GQRLP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A48H3616GQRLP | Hinged with Quick-Release Latch Wall-Mount Enclosure, Type 4x, 48.25" H x 36.25" W x 16" D

  • Manufacturer # A48H3616GQRLP
  • Anixter #477014
Cover Type: HINGED
Material: FIBERGLASS
Nema Rating: TYPE 4X
Description

Wall-Mount Type 4X Enclosure

Features
  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Gasket assures water-tight and dus-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items