A4AXFNGQ - HOFFMAN ENCLOSURES INC - Security | Anixter
A4AXFNGQ | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A4AXFNGQ | Security DVR and 19-in. Rack Equipment Cabinet, Type 1

  • Manufacturer # A4AXFNGQ
  • Anixter #430162
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items