A604CHNF - HOFFMAN ENCLOSURES INC - | Anixter
A604CHNF | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A604CHNF | Hinged-Cover Junction Box Cover with Clamps, Type 4, 6" H x 4" W x 3" D

  • Manufacturer # A604CHNF
  • Anixter #438281
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items