A60P48 - HOFFMAN ENCLOSURES INC - Panel for | Anixter
A60P48 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A60P48 | Panel for Enclosures, NEMA 12, Painted Steel, 56" H x 44" W

  • Manufacturer # A60P48
  • Anixter #477265
Color: WHITE
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Description

Panel, Lg NEMA 12 / 56.00x44.00

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items