A6R64NK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A6R64NK | Screw-Cover, Type 3R, 6"Hx6"Wx4"D, Steel

  • Manufacturer # A6R64NK
  • Anixter #438288
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items