A722424FS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A722424FS | Free-Stand, Single or Dual Access, Type 12

  • Manufacturer # A722424FS
  • Anixter #436089
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 12
Description

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items