A757512TADAAU10 | CORNING

CORNING | A757512TADAAU10 | 12-F 50/125 OM3 TRUNK 100FT 24"LEGS/MTP-MTP/ONE PULL/ARMORA757512TADAAU100F

  • Manufacturer # A757512TADAAU10
  • Anixter #443558
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 100 FT. : 30.48 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items