A75N3-30-11-84 - ABB - A75 Contactor, 1NC | Anixter
A75N3-30-11-84 | ABB

ABB | A75N3-30-11-84 | A75 Contactor, 1NC 1NO Aux, 3-P N/O, 120 V AC, NEMA 3, 90 A

  • Manufacturer # A75N3-30-11-84
  • Anixter #524551
Type: CONTACTORS
Specifications
  • Coil Voltage: 120 V AC At 60 Hz
  • Contact Configuration: 1 NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wire Size: Main Conductors: Rigid: (1) 6 - 50 mm2 Solid, (2) 5 - 16 mm2 Stranded, Flexible: (1) 6 - 35 mm2, (2) 6 - 25 mm2
  • Auxiliary Conductors: Flexible: (1) 1 -.5 mm2
  • Operating Current: 90 A
  • Number Of Poles: 3
  • Maximum Breaking Capacity: 630 A At 690 V, 1300 A At 440 V
  • Motor Rating: 25 hp At 200 V, 30 hp At 230 V,50 hp At 460/575 V
Tech. Info & Standards

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items