A8064NFSS6 - HOFFMAN ENCLOSURES INC - Clamp | Anixter
A8064NFSS6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A8064NFSS6 | Clamp Cover Enclosure, Type 4x, 8.0" L x 6.0" H x 4.0" D (203mm x 152mm x 102mm), Stainless Steel

  • Manufacturer # A8064NFSS6
  • Anixter #438291
Cover Type: HINGED
Material: STEEL (STAINLESS)
Nema Rating: TYPE 4X
Description

Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items