A864CHSCFG - HOFFMAN ENCLOSURES INC - | Anixter
A864CHSCFG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A864CHSCFG | Continuous Hinge Solid Screw Cover, 8" H x 6" W x 4" D

  • Manufacturer # A864CHSCFG
  • Anixter #479903
Material: FIBERGLASS
Nema Rating: TYPE 13
Description

Type 4X Encl., Solid Cover/Scr

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items