A8896T1T - HOFFMAN ENCLOSURES INC - Wiring | Anixter
A8896T1T | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A8896T1T | Wiring Trough, 8X8X96, NEMA Type 1, Steel

  • Manufacturer # A8896T1T
  • Anixter #446733
Components: STRAIGHT SECTION
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items