A8R84HM - HOFFMAN ENCLOSURES INC - | Anixter
A8R84HM | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A8R84HM | Horizontal-Mount, Type 3R

  • Manufacturer # A8R84HM
  • Anixter #446097
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Use this enclosure as a wiring, junction or pull box in rooftop, pad or other applications requiring horizontal mounting of controls.

Features
  • The screw cover is the drip shield providing 3/4-in. overhang on each side for outdoor protection.
  • No gasketing
  • Screw locations on cover are embossed
  • ANSI 61 gray polyester powder paint finish inside and out over pretreated surfaces.
  • Maintains Type 3R rating when mounted horizontally. Maintains Type 1 rating when mounted vertically.
Specifications
  • 16 or 12 gauge galvanized steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items