A9-30-01-81 - ABB - Non Rev Contactor, 21A, | Anixter
A9-30-01-81 | ABB

ABB | A9-30-01-81 | Non Rev Contactor, 21A, 3 Pole, NO 1 NC Aux Cont, 24 V AC Coil

  • Manufacturer # A9-30-01-81
  • Anixter #536849
Type: CONTACTORS
Specifications
  • Coil Voltage: 24 V AC At 50/60 Hz
  • Contact Configuration: 3NO (Main) 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 2.2 kW At 220/230/240 V, 4 kW At 380/400/415/440 V, 5.5 kW At 500/690 V
  • Connection: Screw Terminal
  • Size: 44 mm Width X 74 mm Height X 74 mm Deptperating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Tightening Torque: 9 in-lb
  • Motor Rating: 5 hp At 480 V
  • Maximum Breaking Capacity: 90 A At 690 V, 250 A At 440 V
  • Wire Size: 10 18 AWG (Main), 18 - 14 AWG (Auxiliary)
  • Endurance: Mechanical: 10 Million Cycles
  • Voltage Rating: 690 V
  • Number Of Poles: 4
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage Temperature: -60 To +80 deg C
  • Enclosure: IP20erating Current: 25 A At 40 deg C, 22 A At 55 deg C, 18 A At 70 deg C
  • Impulse Withstand Voltage: 8 kV
  • Insulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
Tech. Info & Standards

UL Listed, CSA, CE, BV, CCC, DNV, GL, GOST, LR, RINA, RMRS Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items